Shop All Collets
Techniks
Spring Collet, TG75, 7/64 in.
Mfr # 04008-7/64
Zoro # G0393255
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series TG75
- Range 0.109" to 0.094"
- For Use With TG Collet Chucks
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 7/64" |
Max. Body Dia. | 7/64 in |
Head Dia. | 1.0620 in |
Overall Length | 1.8440 in |
Min. Size | 0.0940 in |
Details
Item | Collet |
Collet Series | TG75 |
Range | 0.109" to 0.094" |
For Use With | TG Collet Chucks |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Measurement System | Fractional Inch |
Collet Type | TG Precision |
Features | Precision Ground and Hand Inspected |
TIR Max. | 0.0004 in |
Face Shape | Round |
Number of Slots | 4 |
Description
Collet, TG75, Round, Overall Length 1.8440 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/2x1/2x3x5 (C42917)
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1456)
- WARNER 60MM (2‐3/8") Carbide Scraper, w/ Knob & Soft Grip Handle (3410020)
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87912CLB123810)
- TECHNIKS Spring Collet, TG75, 25/64 in. (04008-25/64)
- TECHNIKS Spring Collet, TG75, 1/2 in. (04008-1/2)
- TECHNIKS Spring Collet, TG75, 1/4 in. (04008-1/4)
- TECHNIKS Spring Collet, TG100, 13/64 in. (04010-13/64)
- TECHNIKS Double Angle Collet, DA180, 7/16 in. (01618-7/16)
- TECHNIKS Perske Style Collet, SYOZ25, 7/8 in. (83868-7/8)
- HHIP 1-1/32" 5C Round Collet (3900-1163)
- Techniks Collets, Chucks & Accessories