Shop All Collets
Techniks
Spring Collet, TG75, 3/8 in.
Mfr # 04008-3/8
Zoro # G0393377
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG75
- Range 0.375" to 0.359"
- For Use With TG Collet Chucks
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3/8" |
Max. Body Dia. | 3/8 in |
Head Dia. | 1.0620 in |
Overall Length | 1.8440 in |
Min. Size | 0.3590 in |
Details
Item | Collet |
Collet Series | TG75 |
Range | 0.375" to 0.359" |
For Use With | TG Collet Chucks |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Face Shape | Round |
Number of Slots | 4 |
Measurement System | Fractional Inch |
Collet Type | TG Precision |
Features | Precision Ground and Hand Inspected |
TIR Max. | 0.0004 in |
Description
Collet, TG75, Round, Overall Length 1.8440 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP #1-1/2 Adjustable Tap & Reamer Wrench For 1/16 To 1/2" Taps (3900-0210)
- KO-KEN Ratchet Handle 24 teeth Short 81mm Push Button 3/8 Sq. Drive (3753SMB)
- PROTO 1/4 in Drive Phillips Socket Bit SAE #2 Tip, 1 13/64 in L (J4738)
- ARTU SDS Plus Drill Bit 3/16" x 6.000"L (01206)
- TECHNIKS Spring Collet, TG75, 1/2 in. (04008-1/2)
- TECHNIKS Spring Collet, TG75, 25/64 in. (04008-25/64)
- TECHNIKS Spring Collet, TG75, 1/4 in. (04008-1/4)
- TECHNIKS Double Angle Collet, DA180, 1/2 in. (01618-1/2)
- TECHNIKS ER Collet, ER32, 10.0mm (04232-10)
- TECHNIKS Spring Collet, ER16, 08mm (04216-08)
- LYNDEX-NIKKEN Collet, 5C, 17/64in (500-017)
- Techniks Collets, Chucks & Accessories