Shop All Collets
Techniks
Spring Collet, TG75, 25/64 in.
Mfr # 04008-25/64
Zoro # G0393438
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG75
- Range 0.391" to 0.375"
- Coolant Through Yes
- For Use With TG Collet Chucks
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 25/64" |
Overall Length | 1.8440 in |
Min. Size | 3/8 in |
Max. Body Dia. | 25/64 in |
Head Dia. | 1.0620 in |
Details
Item | Collet |
Collet Series | TG75 |
Range | 0.391" to 0.375" |
Coolant Through | Yes |
For Use With | TG Collet Chucks |
Coolant Fed | Coolant Through |
Number of Slots | 4 |
Collet Type | TG Precision |
Face Shape | Round |
Features | Precision Ground and Hand Inspected |
Measurement System | Fractional Inch |
TIR Max. | 0.0004 in |
Description
Collet, TG75, Round, Overall Length 1.8440 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 5 1/4In 24TPI HSS T-Shk Jigsaw Bld, PK100 (T318A100)
- SKIL 8-1/4" Worm Drive Circular Saw, 4300 rpm (SPT78W-01)
- LINK #10 Cobalt Se .206x7/16 Drill 7/16x4 Body 7/16xFull Shank Alu Coat (CO-AL-292)
- WILTON Sledge Hammer, 4 lb., 12 In, Rubber/Steel (20412)
- TECHNIKS Spring Collet, TG75, 3/8 in. (04008-3/8)
- TECHNIKS Spring Collet, TG75, 1/2 in. (04008-1/2)
- TECHNIKS Spring Collet, TG75, 1/4 in. (04008-1/4)
- TECHNIKS Tapping Collet, ER32, 0.562 in. (05570-562)
- TECHNIKS Double Angle Collet, DA300, 1/8 in. (01630-1/8)
- TECHNIKS Spring Collet, ER11, 01.5mm (04211-01.5)
- TECHNIKS Spring Collet, ER20, 06mm (04220-06)
- Techniks Collets