Shop All Collets
Techniks
Spring Collet, TG75, 1/4 in.
Mfr # 04008-1/4
Zoro # G0393605
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG75
- Range 0.250" to 0.234"
- Coolant Through Yes
- For Use With TG Collet Chucks
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/4" |
Head Dia. | 1.0620 in |
Min. Size | 0.2340 in |
Max. Body Dia. | 1/4 in |
Overall Length | 1.8440 in |
Details
Item | Collet |
Collet Series | TG75 |
Range | 0.250" to 0.234" |
Coolant Through | Yes |
For Use With | TG Collet Chucks |
Coolant Fed | Coolant Through |
Collet Type | TG Precision |
Features | Precision Ground and Hand Inspected |
Measurement System | Fractional Inch |
Number of Slots | 4 |
TIR Max. | 0.0004 in |
Face Shape | Round |
Description
Collet, TG75, Round, Overall Length 1.8440 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 1-1/2 in. (34E325)
- DEWALT Heavy-Duty Dust Box Assembly (DWH302DH)
- OCHSENKOPF Turning Hook, Black Forest Pattern (OX 51-0000)
- OSG Screw Machine Drill Bit, 1.25 mm Size, 140 Degrees Point Angle, High Speed Steel, WD1 Finish (11507615)
- TECHNIKS Spring Collet, TG75, 25/64 in. (04008-25/64)
- TECHNIKS Spring Collet, TG75, 3/8 in. (04008-3/8)
- TECHNIKS Spring Collet, TG75, 1/2 in. (04008-1/2)
- TECHNIKS TG 100 25/64" Sealed Collet (84063-25/64)
- TECHNIKS Spring Collet, ER32, 1/16 in. (04232-1/16)
- TECHNIKS Spring Collet, ER25, 7/16 in. (04225-7/16)
- LINCOLN ELECTRIC LINCOLN Collet (KP4753-116)
- Techniks Collets, Chucks & Accessories