Shop All Collets
Techniks
Spring Collet, TG75, 1/2 in.
Mfr # 04008-1/2
Zoro # G0393611
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG75
- Range 0.500" to 0.484"
- For Use With TG Collet Chucks
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/2" |
Min. Size | 0.4840 in |
Head Dia. | 1.0620 in |
Overall Length | 1.8440 in |
Max. Body Dia. | 1/2 in |
Details
Item | Collet |
Collet Series | TG75 |
Range | 0.500" to 0.484" |
For Use With | TG Collet Chucks |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
TIR Max. | 0.0004 in |
Features | Precision Ground and Hand Inspected |
Number of Slots | 4 |
Face Shape | Round |
Measurement System | Fractional Inch |
Collet Type | TG Precision |
Description
Collet, TG75, Round, Overall Length 1.8440 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE BAR TIE TWIST TOOL STL (BTTAEAR)
- URREA Bimaterial Screwdriver, Set of 19Pc. (8600E)
- TEKTON 8 x 10 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36408)
- FREUD Thick Stock Aluminum Metal Blade, 8 (LU89M008)
- TECHNIKS Spring Collet, TG75, 3/8 in. (04008-3/8)
- TECHNIKS Spring Collet, TG75, 1/4 in. (04008-1/4)
- TECHNIKS Spring Collet, TG75, 7/64 in. (04008-7/64)
- TECHNIKS Spring Collet, TG150, 1-1/4 in. (04011-1-1/4)
- TECHNIKS Tapping Collet, 6mm Shank, ER32 (05592-DIN)
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 1/2 in. (83512-1/2)
- TECHNIKS TG 100 12mm Sealed Collet (84063-12)
- Techniks Collets, Chucks & Accessories