Shop All Collets
Techniks
Spring Collet, TG150, 1/2 in.
Mfr # 04011-1/2
Zoro # G0512955
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG150
- Range 0.500" to 0.484"
- Coolant Through Yes
- For Use With TG Collet Chucks
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/2" |
Max. Body Dia. | 1/2 in |
Min. Size | 0.4840 in |
Overall Length | 3 in |
Head Dia. | 2.0010 in |
Details
Item | Collet |
Collet Series | TG150 |
Range | 0.500" to 0.484" |
Coolant Through | Yes |
For Use With | TG Collet Chucks |
Coolant Fed | Coolant Through |
TIR Max. | 0.0004 in |
Collet Type | TG Precision |
Number of Slots | 6 |
Features | Precision Ground and Hand Inspected |
Face Shape | Round |
Measurement System | Fractional Inch |
Description
Collet, TG150, Round, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 5 in L (4LYY4)
- SK HAND TOOLS Adapter, 1/2"Female-3/8"Male Ball Retain (45685)
- GEARWRENCH 1/4" Drive 84-Tooth Non-Quick Release Ratchet Repair Kit (81099F)
- STALWART Heat Gun Kit with 122-1112Deg F Range (75-PT2012)
- TECHNIKS Tapping Collet, 0.480 in. Shank, ER40 (05710-480)
- TECHNIKS Spring Collet, ER32, 17mm (04232-17)
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.194in (19/11-4048)
- TECHNIKS TG 100 16mm Collet (04010-16)
- TECHNIKS TG 100 12mm Sealed Collet (84063-12)
- TECHNIKS ER Collet, TG100, 1/2 in. (04010-1/2)
- H & H INDUSTRIAL PRODUCTS Harlingen ER-20 4mm Spring Collet (9710-4020)
- Techniks Collets, Chucks & Accessories