Shop All Collets
Techniks
Spring Collet, TG150, 1-1/4 in.
Mfr # 04011-1-1/4
Zoro # G0513241
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG150
- Range 1.250" to 1.234"
- Coolant Through Yes
- For Use With TG Collet Chucks
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1-1/4" |
Overall Length | 3 in |
Max. Body Dia. | 1-1/4 in |
Head Dia. | 2.0010 in |
Details
Item | Collet |
Collet Series | TG150 |
Range | 1.250" to 1.234" |
Coolant Through | Yes |
For Use With | TG Collet Chucks |
Coolant Fed | Coolant Through |
Face Shape | Round |
Features | Precision Ground and Hand Inspected |
Number of Slots | 6 |
Collet Type | TG Precision |
Measurement System | Fractional Inch |
TIR Max. | 0.0004 in |
Description
Collet, TG150, Round, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Cutter, 3/8", 3 pcs. (11108-3)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57024)
- RAPTOR Dovetail Fixture, Aluminum (RWP-213SS)
- OSG Spiral Point Tap Plug, 3 Flutes (2886901)
- TECHNIKS Spring Collet, TG150, 1-7/16 in. (04011-1-7/16)
- TECHNIKS Spring Collet, TG150, 1/2 in. (04011-1/2)
- TECHNIKS Tapping Collet, 0.168 in. Shank, ER25 (05510-168)
- TECHNIKS Perske Style Collet, SYOZ25, 1/4 in. (83868-1/4)
- TECHNIKS Spring Collet, TG100, 31/64 in. (04010-31/64)
- TECHNIKS ER Collet, ER20, 3/8 in. (04220-3/8)
- HHIP ER-40 3/8" Spring Collet (3900-5276)
- Techniks Collets, Chucks & Accessories