Shop All Collets
Techniks
Spring Collet, TG100, 7/16 in.
Mfr # 04010-7/16
Zoro # G0392747
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- Range 0.438" to 0.422"
- For Use With TG Collet Chucks
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 7/16" |
Head Dia. | 1.3790 in |
Max. Body Dia. | 7/16 in |
Overall Length | 2-3/8 in |
Min. Size | 0.4220 in |
Details
Item | Collet |
Collet Series | TG100 |
Range | 0.438" to 0.422" |
For Use With | TG Collet Chucks |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Face Shape | Round |
Number of Slots | 4 |
Measurement System | Fractional Inch |
Features | Up to 750 PSI Coolant |
TIR Max. | 0.0004 in |
Collet Type | TG |
Description
Collet, TG100, Round, Overall Length 2-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-12-06)
- EVOLUTION 15" Magnetic Chip Collector (WANDMAG)
- LINK 5/8" HSS Se .625 X 1-5/32 Drill 1-1/8 X 3-1/2 Body 1/2 X 1-1/4 Shank (55-L2-198)
- CRAFTSMAN Wrenches, 7 mm Standard Combination Wren (CMMT12081)
- TECHNIKS Spring Collet, TG100, 1/4 in. (04010-1/4)
- TECHNIKS Spring Collet, TG100, 11/32 in. (04010-11/32)
- TECHNIKS Spring Collet, TG100, 13/32 in. (04010-13/32)
- TECHNIKS Tapping Collet, ER32, 0.562 in. (05570-562)
- TECHNIKS Spring Collet, ER16, 5/32 in. (04216-5/32)
- TECHNIKS ER Collet, ER16, 3/16 in. (04216-3/16)
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.318in (19/11-4079)
- Techniks Collets