Shop All Collets
Techniks
Spring Collet, TG100, 51/64 in.
Mfr # 04010-51/64
Zoro # G0392817
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- Range 0.797" to 0.781"
- For Use With TG Collet Chucks
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 51/64" |
Min. Size | 0.7810 in |
Overall Length | 2-3/8 in |
Head Dia. | 1.3790 in |
Max. Body Dia. | 51/64 in |
Details
Item | Collet |
Collet Series | TG100 |
Range | 0.797" to 0.781" |
For Use With | TG Collet Chucks |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Number of Slots | 4 |
Face Shape | Round |
Features | Up to 750 PSI Coolant |
Collet Type | TG |
TIR Max. | 0.0004 in |
Measurement System | Fractional Inch |
Description
Collet, TG100, Round, Overall Length 2-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Thread Conversion Kit, 1/4-20, UNC, 2 pcs. (AAT202-420)
- KLEIN TOOLS Secondary Blade Barrel Replacement (32394)
- PROTO 1/2 in Drive, 18mm Torx(R) Metric Socket, 12 Points (J5418M)
- KREG Deck Jig Driver Bit (DECKDRIVER)
- TECHNIKS Spring Collet, TG100, 31/64 in. (04010-31/64)
- TECHNIKS Spring Collet, TG100, 7/16 in. (04010-7/16)
- TECHNIKS Spring Collet, TG100, 11/32 in. (04010-11/32)
- TECHNIKS ER Collet, ER32, 5/32 in. (04232-5/32)
- TECHNIKS Tapping Collet, ER32, 0.437 in. (05570-437)
- TECHNIKS Dead Nut Accurate Collet, DNA16, 0.8mm (05954-0.8)
- HOLEX ER-32 Collet, 1/2 inch (309000 1/2)
- Techniks Collets, Chucks & Accessories