Shop All Collets
Techniks
Spring Collet, TG100, 3/32 in.
Mfr # 04010-3/32
Zoro # G0392948
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- Range 0.094" to 0.078"
- For Use With TG Collet Chucks
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3/32" |
Max. Body Dia. | 3/32 in |
Overall Length | 2-3/8 in |
Min. Size | 0.0780 in |
Head Dia. | 1.3790 in |
Details
Item | Collet |
Collet Series | TG100 |
Range | 0.094" to 0.078" |
For Use With | TG Collet Chucks |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Face Shape | Round |
Collet Type | TG |
TIR Max. | 0.0004 in |
Number of Slots | 4 |
Features | Up to 750 PSI Coolant |
Measurement System | Fractional Inch |
Description
Collet, TG100, Round, Overall Length 2-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch, Round, Steel, 18mm x 1-1/8 In (50562)
- MILWAUKEE TOOL 2/0 AWG Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B02AC)
- TEKTON 1/2 Inch Drive x 5/16 Inch Deep 6-Point Impact Socket (SID23008)
- CUSTOM BUILDING PRODUCTS Polyblend Plus Indoor and Outdoor Natural Gray Non-Sanded Grout 10 lb (PBPG0910)
- TECHNIKS Spring Collet, TG100, 11/32 in. (04010-11/32)
- TECHNIKS Spring Collet, TG100, 1 in. (04010-1)
- TECHNIKS Spring Collet, TG100, 51/64 in. (04010-51/64)
- TECHNIKS Perske Style Collet, SYOZ25, 3/8 in. (83868-3/8)
- TECHNIKS Tapping Collet, 0.168 in. Shank, #1 (19/11-4041)
- TECHNIKS ER Collet, ER32, 3/32 in. (04232-3/32)
- HOLEX ER-25 Collet, 2 mm (308960 2)
- Techniks Collets