Shop All Collets
Techniks
Spring Collet, TG100, 31/64 in.
Mfr # 04010-31/64
Zoro # G0392920
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- Range 0.484" to 0.469"
- For Use With TG Collet Chucks
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 31/64" |
Max. Body Dia. | 31/64 in |
Head Dia. | 1.3790 in |
Overall Length | 2-3/8 in |
Min. Size | 0.4690 in |
Details
Item | Collet |
Collet Series | TG100 |
Range | 0.484" to 0.469" |
For Use With | TG Collet Chucks |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Face Shape | Round |
TIR Max. | 0.0004 in |
Features | Up to 750 PSI Coolant |
Measurement System | Fractional Inch |
Collet Type | TG |
Number of Slots | 4 |
Description
Collet, TG100, Round, Overall Length 2-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 1" SAE Socket, 6 Points (BD-632)
- CHANNELLOCK Aviation Snip, Left, 10", Left, 9-3/4", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610AL)
- DIABLO SAW BLADE 5-1/2X18T (D055018WMX)
- KO-KEN Spud Ratchet 26 x 32mm 12 Point 380mm (172-26X32)
- TECHNIKS Spring Collet, TG100, 13/64 in. (04010-13/64)
- TECHNIKS Spring Collet, TG100, 13/32 in. (04010-13/32)
- TECHNIKS Spring Collet, TG100, 1/4 in. (04010-1/4)
- TECHNIKS Perske Style Collet, SYOZ25, 3/16 in. (83868-3/16)
- TECHNIKS Double Angle Collet, DA180, 7/16 in. (01618-7/16)
- TECHNIKS Spring Collet, TG100, 9/64 in. (04010-9/64)
- GS TOOLING 25/64" TG100 Sealed Collets (334922)
- Techniks Collets, Chucks & Accessories