Shop All Collets
Techniks
Spring Collet, TG100, 27/64 in.
Mfr # 04010-27/64
Zoro # G0392981
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- Range 0.422" to 0.406"
- Coolant Through Yes
- For Use With TG Collet Chucks
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 27/64" |
Overall Length | 2-3/8 in |
Min. Size | 0.4060 in |
Head Dia. | 1.3790 in |
Max. Body Dia. | 27/64 in |
Details
Item | Collet |
Collet Series | TG100 |
Range | 0.422" to 0.406" |
Coolant Through | Yes |
For Use With | TG Collet Chucks |
Coolant Fed | Coolant Through |
TIR Max. | 0.0004 in |
Number of Slots | 4 |
Collet Type | TG |
Face Shape | Round |
Measurement System | Fractional Inch |
Features | Up to 750 PSI Coolant |
Description
Collet, TG100, Round, Overall Length 2-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 21/8" Diamond Grit Hole Saw (KD0218-N)
- OSG Thread Forming Tap, 9/16"-18, Bottoming, Bright, 0 Flutes (1400148500)
- MARSHALLTOWN TROWL 1/8"" V-NOTCH RED (6261)
- DRILL AMERICA 3/8" HSS Straight Shank Bridge Reamer (DWRRBSS3/8)
- TECHNIKS Spring Collet, TG100, 11/64 in. (04010-11/64)
- TECHNIKS Spring Collet, TG100, 20mm (04010-20)
- TECHNIKS Spring Collet, TG100, 41/64 in. (04010-41/64)
- TECHNIKS TG 100 12mm Sealed Collet (84063-12)
- TECHNIKS Double Angle Collet, DA300, 1/16 in. (01630-1/16)
- TECHNIKS Spring Collet, TG100, 9/64 in. (04010-9/64)
- WALTER Tap Collets DIN 6499 ER tapping collets C340.32.100 (C340.32.100)
- Techniks Collets, Chucks & Accessories