Shop All Collets
Techniks
Spring Collet, TG100, 23/64 in.
Mfr # 04010-23/64
Zoro # G0393027
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series TG100
- Range 0.359" to 0.344"
- Coolant Through Yes
- For Use With TG Collet Chucks
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 23/64" |
Max. Body Dia. | 23/64 in |
Min. Size | 0.3440 in |
Head Dia. | 1.3790 in |
Overall Length | 2-3/8 in |
Details
Item | Collet |
Collet Series | TG100 |
Range | 0.359" to 0.344" |
Coolant Through | Yes |
For Use With | TG Collet Chucks |
Coolant Fed | Coolant Through |
TIR Max. | 0.0004 in |
Number of Slots | 4 |
Face Shape | Round |
Features | Up to 750 PSI Coolant |
Collet Type | TG |
Measurement System | Fractional Inch |
Description
Collet, TG100, Round, Overall Length 2-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 250 Pcs (101200500)
- GENESIS Rotary Tool Accessory 208pcs Set (GART208)
- UNIBOR 14" Cermet Aluminium Blade (RAPBU355AL)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 21/64 (57221)
- TECHNIKS Spring Collet, TG100, 27/32 in. (04010-27/32)
- TECHNIKS Spring Collet, TG100, 11/64 in. (04010-11/64)
- TECHNIKS Spring Collet, TG100, 9/64 in. (04010-9/64)
- TECHNIKS Tapping Collet, ER32, 0.367 in. (05570-367)
- TECHNIKS Spring Collet, TG75, 1/4 in. (04008-1/4)
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.194in (19/11-4048)
- HOLEX ER-16 Collet, 5/16 inch (308920 5/16)
- Techniks Collets