Shop All Collets
Techniks
Spring Collet, TG100, 20mm
Mfr # 04010-20
Zoro # G0392677
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- Range 20.0mm to 19.6mm
- Coolant Through Yes
- For Use With TG Collet Chucks
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 20.0mm |
Overall Length | 2-3/8 in |
Head Dia. | 1.3790 in |
Max. Body Dia. | 20.00mm |
Details
Item | Collet |
Collet Series | TG100 |
Range | 20.0mm to 19.6mm |
Coolant Through | Yes |
For Use With | TG Collet Chucks |
Coolant Fed | Coolant Through |
Measurement System | Metric |
Number of Slots | 4 |
Features | Up to 750 PSI Coolant |
Collet Type | TG |
Face Shape | Round |
TIR Max. | 0.0004 in |
Description
Collet, TG100, Round, Overall Length 2-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 24mm (84582N)
- TEKTON Flat End Hex L-Key Set, 9-Piece 11-19 mm (KLX90201)
- SUPERIOR ELECTRIC 5/8-11 Inch Thread Quick Change 1.75 Inch O.D Disc Flange Locking Nut (LN5811MT)
- CRESCENT 150 Piece 1/4" and 3/8" Drive 6 Point SAE/Metric Professional Tool Set (CTK150)
- TECHNIKS Spring Collet, TG100, 23/64 in. (04010-23/64)
- TECHNIKS Spring Collet, TG100, 7/16 in. (04010-7/16)
- TECHNIKS Spring Collet, TG100, 9/64 in. (04010-9/64)
- TECHNIKS Spring Collet, TG100, 51/64 in. (04010-51/64)
- TECHNIKS Dead Nut Accurate Collet, DNA16, 1.75mm (05954-1.75)
- TECHNIKS Spring Collet, ER32, 9/32 in. (04232-9/32)
- WEATHERHEAD Braided Collet, 1555754 (ET425DC-10Z)
- Techniks Collets, Chucks & Accessories