Shop All Collets
Techniks
Spring Collet, TG100, 11/64 in.
Mfr # 04010-11/64
Zoro # G0393167
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- Range 0.172" to 0.156"
- For Use With TG Collet Chucks
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11/64" |
Overall Length | 2-3/8 in |
Min. Size | 0.1560 in |
Head Dia. | 1.3790 in |
Max. Body Dia. | 11/64 in |
Details
Item | Collet |
Collet Series | TG100 |
Range | 0.172" to 0.156" |
For Use With | TG Collet Chucks |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Number of Slots | 4 |
Face Shape | Round |
TIR Max. | 0.0004 in |
Collet Type | TG |
Measurement System | Fractional Inch |
Features | Up to 750 PSI Coolant |
Description
Collet, TG100, Round, Overall Length 2-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle With Push Button, Size: 4, 1/2-13X35, Plastic Black, Comp: Steel, Button: Red (K0269.714A5X35)
- WESTCOTT Rulers, 12"/30cm, 8ths Graph/Metric Ruler (W-30)
- KLEIN TOOLS Flip Impact Socket Set, SAE/Metric, 13 Pc (65239)
- OTC Threaded Adapter, Spread 1/2-13 (Ex.) In (8007)
- TECHNIKS Spring Collet, TG100, 20mm (04010-20)
- TECHNIKS Spring Collet, TG100, 7/16 in. (04010-7/16)
- TECHNIKS Spring Collet, TG100, 35/64 in. (04010-35/64)
- TECHNIKS ER Collet, ER32, 10.0mm (04232-10)
- TECHNIKS Spring Collet, TG75, 1/2 in. (04008-1/2)
- TECHNIKS ER Collet, ER32, 3/4 in. (04232-3/4)
- HHIP ER-40 3/8" Spring Collet (3900-5276)
- Techniks Collets