Shop All Collets
Techniks
Spring Collet, ER8, 1/8 in.
Mfr # 04208-1/8
Zoro # G0512395
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER8
- Range 0.125" to 0.109"
- Coolant Through Yes
- For Use With BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 1/8" |
Max. Body Dia. | 1/8 in |
Min. Size | 0.1090 in |
Details
Item | Collet |
Collet Series | ER8 |
Range | 0.125" to 0.109" |
Coolant Through | Yes |
For Use With | BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series |
Coolant Fed | Coolant Through |
TIR Max. | 0.0002 in |
Number of Slots | 8 |
Face Shape | Round |
Measurement System | Fractional Inch |
Collet Type | ER |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Description
Collet, ER8, Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Cold Chisel, 1/2" Tip x 6-3/8" L (405)
- KNIPEX Skinning Knife Solid, Fixed, Hooked, 7 1/2 in L (98 54)
- AIRCAT Aircat Air Impact Wrench, 1/2" Drive Size, 1300 Max Torque (1178-VXL)
- HHIP 3/4 Hex Quickie Single Vise Speed Handle (3900-2107)
- TECHNIKS TG 100 12mm Sealed Collet (84063-12)
- TECHNIKS Collet, SlimFIT 6, 03mm (18851-03)
- TECHNIKS TG 100 16mm Collet (04010-16)
- TECHNIKS Spring Collet, ER32, 17mm (04232-17)
- TECHNIKS Double Angle Collet, DA180, 1/8 in. (01618-1/8)
- TECHNIKS Spring Collet, TG150, 1-1/4 in. (04011-1-1/4)
- WALTER Tap Collets DIN 6499 ER tapping collets C340.32.100 (C340.32.100)
- Techniks Collets, Chucks & Accessories