Shop All Collets
Techniks
Spring Collet, ER50, 32mm
Mfr # 04250-32
Zoro # G0512158
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER50
- Range 0 to 100, 0 to 1000
- Coolant Through Yes
- For Use With BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 32.0mm |
Max. Body Dia. | 32.00mm |
Details
Item | Collet |
Collet Series | ER50 |
Range | 0 to 100, 0 to 1000 |
Coolant Through | Yes |
For Use With | BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series |
Coolant Fed | Coolant Through |
Face Shape | Round |
Measurement System | Metric |
Number of Slots | 8 |
Collet Type | ER |
TIR Max. | 0.0002 in |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Description
Collet, ER50, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Conduit Bender Head, 1/2 EMT, Rigid (74-001)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 1-13/16 X1-13/16 DBL AN (MT3730)
- SUPERCUT 72.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (403053)
- HHIP 3" Diameter X 6" High Cylindrical Square (4901-2601)
- TECHNIKS ER Collet, ER16, 3/8 in. (04216-3/8)
- TECHNIKS Tapping Collet, ER32, 0.367 in. (05570-367)
- TECHNIKS Tapping Collet, ER32, 0.437 in. (05570-437)
- TECHNIKS Tapping Collet, Size 2 Rigid Tap, 5/8 in. (31/12-4158)
- TECHNIKS ER Collet, ER25, 5/8 in. (04225-5/8)
- TECHNIKS Sealed Coolant Collet, TG100, 7/16 in. (84063-7/16)
- TECHNIKS Tapping Collet, Size 2 Rigid Tap, 1/2 in. (31/12-4127)
- Techniks Collets