Shop All Collets
Techniks
Spring Collet, ER40, 7/32 in.
Mfr # 04240-7/32
Zoro # G0390988
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Range 0.219" to 0.203"
- Coolant Through Yes
- For Use With BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 7/32" |
Min. Size | 0.2030 in |
Max. Body Dia. | 7/32 in |
Details
Item | Collet |
Collet Series | ER40 |
Range | 0.219" to 0.203" |
Coolant Through | Yes |
For Use With | BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series |
Coolant Fed | Coolant Through |
Face Shape | Round |
Measurement System | Fractional Inch |
TIR Max. | 0.0002 in |
Collet Type | ER |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Number of Slots | 8 |
Description
Collet, ER40, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/8 in. x 22 in. One Piece Spline Masonry Core Bit (48-20-5472)
- WIDIA End Mill, 0.5000 in. Milling Dia., 4K03 (4K4313075C)
- J.W. WINCO JW Winco GN356.2-75-40-60-1/2-55 Rubber Bumper (356.2-75-40-60-1/2-55)
- ONSRUD Routing End Mill, Up O-Flute, 1/16, 1/4 (63-701)
- TECHNIKS Spring Collet, ER40, 5/8 in. (04240-5/8)
- TECHNIKS Spring Collet, ER40, 9/32 in. (04240-9/32)
- TECHNIKS Spring Collet, ER32, 1/16 in. (04232-1/16)
- TECHNIKS Perske Style Collet, EOC16, 1/4 in. (83531-1/4)
- TECHNIKS ER Collet, ER20, 3/8 in. (04220-3/8)
- TECHNIKS Tapping Collet, ER32, 0.367 in. (05570-367)
- LYNDEX-NIKKEN Collet, ER11, 1/16in (E11-004)
- Techniks Collets