Shop All Collets
Techniks
Spring Collet, ER40, 5/8 in.
Mfr # 04240-5/8
Zoro # G0391006
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Range 0.625" to 0.609"
- For Use With BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5/8" |
Min. Size | 0.6090 in |
Max. Body Dia. | 5/8 in |
Details
Item | Collet |
Collet Series | ER40 |
Range | 0.625" to 0.609" |
For Use With | BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
TIR Max. | 0.0002 in |
Measurement System | Fractional Inch |
Number of Slots | 8 |
Collet Type | ER |
Face Shape | Round |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Description
Collet, ER40, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO Aircraft Extension Drills, 1/16, 6PK (1100C104)
- MILWAUKEE TOOL 2-1/4 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9680)
- URREA 1/2" drive, 6-point short impact socket 1-1/4" (7440H)
- BIG HORN T-Bolt - 5/16-18 x 1 1/2, PK 5 (19772-5PK)
- TECHNIKS Spring Collet, ER40, 7/32 in. (04240-7/32)
- TECHNIKS Spring Collet, ER40, 9/32 in. (04240-9/32)
- TECHNIKS Double Angle Collet, DA100, 3/16 in. (01610-3/16)
- TECHNIKS Tapping Collet, 0.480 in. Shank, ER40 (05710-480)
- TECHNIKS ER Collet, DA300, 9/64 in. (01630-9/64)
- TECHNIKS Spring Collet, ER16, 10mm (04216-10)
- LYNDEX-NIKKEN Collet, 16C, 5/16in (160-020)
- Techniks Collets, Chucks & Accessories