Shop All Collets
Techniks
Spring Collet, ER32, 7/32 in.
Mfr # 04232-7/32
Zoro # G0391310
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 0.219" to 0.203"
- Coolant Through Yes
- For Use With BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 7/32" |
Max. Body Dia. | 7/32 in |
Min. Size | 0.2030 in |
Details
Item | Collet |
Collet Series | ER32 |
Range | 0.219" to 0.203" |
Coolant Through | Yes |
For Use With | BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series |
Coolant Fed | Coolant Through |
Collet Type | ER |
TIR Max. | 0.0002 in |
Face Shape | Round |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Measurement System | Fractional Inch |
Number of Slots | 8 |
Description
Collet, ER32, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Variable Temperature Heat Gun Kit (EC-200K)
- CENTURY DRILL & TOOL Slotted Screwdriver, 1/4 x 1-1/2 in. Slotted 1/4" (72111)
- TRUPER Truper TH-2.5FD-C Fiberglass Handle Cutter Mattock - 2.5 lbs. (132352)
- QUALTECH Round Die, Adjustable, Series DWT, Metric, M24x3 Thread, 2 OD Die, Right Hand Thread, HSS, Bright (DWTMR2-24X3)
- TECHNIKS Spring Collet, ER32, 03mm (04232-03)
- TECHNIKS Spring Collet, ER32, 17mm (04232-17)
- TECHNIKS Spring Collet, ER32, 15/32 in. (04232-15/32)
- TECHNIKS Tapping Collet, 0.480 in. Shank, ER40 (05710-480)
- TECHNIKS Spring Collet, ER16, 7/32 in. (04216-7/32)
- TECHNIKS ER Collet, ER25, 1/4 in. (04225-1/4)
- GS TOOLING 10.0mm ER25 Sealed Collets (338376)
- Techniks Collets