Shop All Collets
Techniks
Spring Collet, ER32, 15/32 in.
Mfr # 04232-15/32
Zoro # G0391441
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 0.469" to 0.453"
- For Use With BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15/32" |
Max. Body Dia. | 15/32 in |
Min. Size | 0.4530 in |
Details
Item | Collet |
Collet Series | ER32 |
Range | 0.469" to 0.453" |
For Use With | BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Measurement System | Fractional Inch |
TIR Max. | 0.0002 in |
Face Shape | Round |
Collet Type | ER |
Number of Slots | 8 |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Description
Collet, ER32, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6-1/2" Cable Shear, Shear Cut (95 21 165)
- HYDE 33110 Wallpaper Shaver (33110)
- WESTWARD 7/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL69)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54249)
- TECHNIKS Spring Collet, ER32, 04.5mm (04232-04.5)
- TECHNIKS Spring Collet, ER32, 04mm (04232-04)
- TECHNIKS Spring Collet, ER32, 9/32 in. (04232-9/32)
- TECHNIKS ER Collet, ER32, 1/4 in. (04232-1/4)
- TECHNIKS Tapping Collet, 0.480 in. Shank, ER40 (05710-480)
- TECHNIKS Tapping Collet, 10mm Shank, ER32 (05606-DIN)
- HHIP 1/32~3/8" ER16 10 Piece Spring Collet Set (3900-5165)
- Techniks Collets, Chucks & Accessories