Shop All Collets
Techniks
Spring Collet, ER25, 7/16 in.
Mfr # 04225-7/16
Zoro # G0391706
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Range 0.438" to 0.422"
- For Use With BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 7/16" |
Min. Size | 0.4220 in |
Max. Body Dia. | 7/16 in |
Details
Item | Collet |
Collet Series | ER25 |
Range | 0.438" to 0.422" |
For Use With | BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Number of Slots | 8 |
Collet Type | ER |
Measurement System | Fractional Inch |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
TIR Max. | 0.0002 in |
Face Shape | Round |
Description
Collet, ER25, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Bestway 11 In 1 Cushion Grip Screwdriver (B88153)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C00733)
- ZURN Replacement Head, Steel, Size 1 1/4 (QCRLD6)
- BOSCH Hole Saws, 1 3/8" dia., Shank Size 1/4 (HBT136)
- TECHNIKS Spring Collet, ER25, 03.5mm (04225-03.5)
- TECHNIKS Spring Collet, ER25, 08mm (04225-08)
- TECHNIKS Coolant Collet, ER32, 8.0mm (08332-08.0)
- TECHNIKS ER Collet, ER40, 1/8 in. (04240-1/8)
- TECHNIKS Spring Collet, ER32, 17mm (04232-17)
- TECHNIKS Spring Collet, ER16, 05.5mm (04216-05.5)
- GS TOOLING 5/32" TG100 Collets (334429N)
- Techniks Collets, Chucks & Accessories