Shop All Collets
Techniks
Spring Collet, ER25, 08mm
Mfr # 04225-08
Zoro # G0391870
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Range 8.0mm to 7.6mm
- For Use With BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 8.0mm |
Max. Body Dia. | 8.00mm |
Details
Item | Collet |
Collet Series | ER25 |
Range | 8.0mm to 7.6mm |
For Use With | BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Face Shape | Round |
Collet Type | ER |
Number of Slots | 8 |
TIR Max. | 0.0002 in |
Measurement System | Metric |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Description
Collet, ER25, Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Arbor Press, 11-3/4" Swing, 21-1/2" H (467L17)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0780" (5/64) (957178-C3)
- WILTON 4 lb Soft Face Sledge, 12 in L Steel Handle, Black/Hi-Vis Green (40412)
- KLEIN TOOLS 11/32-Inch Nut Driver, 3-Inch Hollow Shaft (S11)
- TECHNIKS Spring Collet, ER25, 7/16 in. (04225-7/16)
- TECHNIKS Spring Collet, ER25, 03.5mm (04225-03.5)
- TECHNIKS Collet Chuck, ER16, 80mm Projection (31376)
- TECHNIKS Spring Collet, ER32, 03mm (04232-03)
- TECHNIKS ER Collet, TG75, 7/16 in. (04008-7/16)
- TECHNIKS Double Angle Collet, DA180, 1/2 in. (01618-1/2)
- HHIP 17/32" 5C Round Collet (3900-1131)
- Techniks Collets