Shop All Collets
Techniks
Spring Collet, ER20, 13mm
Mfr # 04220-13
Zoro # G0392038
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Range 13.0mm to 12.6mm
- Coolant Through Yes
- For Use With BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 13.0mm |
Max. Body Dia. | 13.00mm |
Details
Item | Collet |
Collet Series | ER20 |
Range | 13.0mm to 12.6mm |
Coolant Through | Yes |
For Use With | BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series |
Coolant Fed | Coolant Through |
Collet Type | ER |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Number of Slots | 8 |
Measurement System | Metric |
Face Shape | Round |
TIR Max. | 0.0002 in |
Description
Collet, ER20, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Flex Impact Socket 18 mm Size 6 pt Deep Depth, Black Oxide (J78418MP)
- DRILL AMERICA #16 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD16S)
- KLEIN TOOLS Black Leather 4 Pockets, 5119 (5119)
- DRILL AMERICA 1-3/8"-12 HSS Plug Tap and 1-19/64" HSS 1/2" Shank Drill Bit (POU1-3/8-12)
- TECHNIKS Spring Collet, ER20, 03.5mm (04220-03.5)
- TECHNIKS Spring Collet, ER20, 06mm (04220-06)
- TECHNIKS Spring Collet, ER20, 5/32 in. (04220-5/32)
- TECHNIKS Spring Collet, TG100, 35/64 in. (04010-35/64)
- TECHNIKS Spring Collet, ER16, 08mm (04216-08)
- TECHNIKS Tapping Collet, 0.255 in. Shank, ER32 (05808-255)
- GS TOOLING 22mm OZ25 Collet (336542)
- Techniks Collets