Shop All Collets
Techniks
Spring Collet, ER16, 01.5mm
Mfr # 04216-01.5
Zoro # G0392476
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Range 1.5mm to 1.1mm
- Coolant Through Yes
- For Use With BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1.5mm |
Max. Body Dia. | 1.50mm |
Details
Item | Collet |
Collet Series | ER16 |
Range | 1.5mm to 1.1mm |
Coolant Through | Yes |
For Use With | BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series |
Coolant Fed | Coolant Through |
Face Shape | Round |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Collet Type | ER |
Number of Slots | 8 |
Measurement System | Metric |
TIR Max. | 0.0002 in |
Description
Collet, ER16, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Speed Brace, 1/2" Drive (009200862)
- EAZYPOWER Hex Power Bit, 3/16", 2" Hex (13216)
- WILLIAMS Tubular Wrench Handle 36In (36TH)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M10 x 50mm Steel External Thread, 78mm Handle Length (MH-422)
- TECHNIKS Spring Collet, ER16, 05.5mm (04216-05.5)
- TECHNIKS Spring Collet, ER16, 7/32 in. (04216-7/32)
- TECHNIKS Spring Collet, ER16, 1/16 in. (04216-1/16)
- TECHNIKS Spring Collet, TG100, 1/4 in. (04010-1/4)
- TECHNIKS Spring Collet, ER16, 5/32 in. (04216-5/32)
- TECHNIKS Spring Collet, ER40, 5/8 in. (04240-5/8)
- TECHNIKS ER Collet, TG75, 7/16 in. (04008-7/16)
- Techniks Collets, Chucks & Accessories