Shop All Collets
Techniks
Spring Collet, ER11, 02.5mm
Mfr # 04211-02.5
Zoro # G0392631
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER11
- Range 2.5mm to 2.1mm
- Coolant Through Yes
- For Use With BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 2.5mm |
Max. Body Dia. | 2.50mm |
Details
Item | Collet |
Collet Series | ER11 |
Range | 2.5mm to 2.1mm |
Coolant Through | Yes |
For Use With | BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series |
Coolant Fed | Coolant Through |
Collet Type | ER |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
TIR Max. | 0.0002 in |
Number of Slots | 8 |
Face Shape | Round |
Measurement System | Metric |
Description
Collet, ER11, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive, 34mm 12 pt Metric Socket, 12 Points (61-34MM)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310205)
- ZORO SELECT Chucking Reamer, 1-1/8 In., 8 Flute, HSS (13H778)
- WESTWARD Combination Wrench, SAE, 15/16in Size (1EYJ1)
- TECHNIKS ER Collet, ER32, 3/16 in. (04232-3/16)
- TECHNIKS Spring Collet, ER25, 03.5mm (04225-03.5)
- TECHNIKS Coolant Collet, ER20, 6.0mm (04544-06)
- TECHNIKS Collet, SlimFIT 6, 05mm (18851-05)
- TECHNIKS ER Collet, ER16, 3/8 in. (04216-3/8)
- TECHNIKS Spring Collet, TG100, 35/64 in. (04010-35/64)
- TECHNIKS Spring Collet, TG75, 7/64 in. (04008-7/64)
- Techniks Collets, Chucks & Accessories