Shop All Collet Accessories
Techniks
Slotted Collet Key Adapter, DNA16
Mfr # DNA16TWA
Zoro # G0508089
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DNA16
- Size DNA16
- Type Torque Wrench Adapter
- For Use With DNA Series
- Compatible with Product Type DNA16 Torque Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # DNA16TWA
- Zoro # G0508089
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | DNA16 |
Details
Item | Collet Wrench |
Collet Series | DNA16 |
Type | Torque Wrench Adapter |
For Use With | DNA Series |
Compatible with Product Type | DNA16 Torque Wrench |
Series | DNA16 |
Description
Collet Wrench, For Use With DNA Series, Series DNA16, Compatible with Product Type DNA16 Torque Wrench, Size DNA16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Arm Assembly, 5/8" dia.x3/8" W (11360)
- EKLIND 9 Piece SAE Fold-Up Hex Key Set, 25911 (25911)
- ZORO SELECT Construction Reamer, 1-3/8 In., 13 In. L (13H812)
- BOSCH Oscillating Blade, High Carbon Stl, 4 in L (OSL138K)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- TECHNIKS Wooden Collet Holding Tray, ER40, Holds 24 (04294)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- Techniks Collets, Chucks & Accessories