Shop All Toolholder Accessories
Techniks
Slot Nut, 1.97 in. dia.
Mfr # 41932
Zoro # G9407361
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style High Speed
- For Use With ER Collets
- Thread Size M40
- Range 7/16" to 53/64"
- Height 0,91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 41932
- Zoro # G9407361
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Thread Size | M40 |
Height | 0,91 |
Outside Dia. | 1.97" |
Size | 1.97" |
Details
Item | Collet Nut |
Style | High Speed |
For Use With | ER Collets |
Range | 7/16" to 53/64" |
Capacity | 0.043-0.827 |
Series | ER32 |
Thread | M40 x 1.5 |
Type | Slot |
Features | Balanced to 25,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75% More Holding Power |
For Collet Series | ER32 |
Thread Pitch | 1.50mm |
Description
Collet Nut, Thread Size M40, ER32, Slot, Balanced to 25,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75 Percent More Holding Power, 1.50mm, ER Collets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Brad Point Bit, 5mm dia. (BP50057L)
- OSG Thread Forming Tap, #2-56, Bottoming, TiN, 0 Flutes (1400102805)
- ZEPHYR Insert Bit, Hex Shank, Single End (PZ1222X)
- PROTO Ratcheting Flare Nut Wrench 11 mm - 12 Point (J3811M)
- TECHNIKS Retention Knob, 2.25 in. L, 45 deg. (21003-45)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- TECHNIKS Hand Wrench, 4.61 in. L (04622)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- Techniks Toolholder Accessories