Shop All Collets
Techniks
Slim Fit 6 - 7/64" collet
Mfr # 18851-7/64
Zoro # G8330974
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series SlimFIT 6
- Features Polished, Precision Ground
- Face Shape Round
- Coolant Fed Coolant Through
- Overall Length 46.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 46.00mm |
Max. Body Dia. | 41.00mm |
Head Dia. | 41.00mm |
Details
Item | Collets |
Collet Series | SlimFIT 6 |
Features | Polished, Precision Ground |
Face Shape | Round |
Coolant Fed | Coolant Through |
For Use With | Collet Extensions |
Material - Machining | Carbon Steel |
Number of Slots | 6 |
Color | Silver |
Measurement System | Fractional Inch |
Compatible with Brand | PowerCOAT, Techniks |
Taper Angle | 4 Degrees |
Compatible with Product Type | Collet Extensions |
Collet Type | ER |
Description
Collets, SlimFIT 6, Round, Max. Size Not Applicable, Overall Length 46.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 3-1/4" Planer (XPK01Z)
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.46"L, HR Phenolic (0073-B)
- BONDHUS Metric L-Shape Ball Hex Key, 24 mm Tip Size (10993)
- KESON Metric Tape Measure (PGPRO3MV)
- TECHNIKS Spring Collet, ER11, 01.5mm (04211-01.5)
- TECHNIKS Perske Style Collet, SYOZ25, 7/8 in. (83868-7/8)
- TECHNIKS ER Collet, ER32, 1/2 in. (04232-1/2)
- TECHNIKS ER Coolant Collets (04545-1/4)
- TECHNIKS Spring Collet, TG100, 45/64 in. (04010-45/64)
- TECHNIKS Coolant Collet, ER32, 5/8 in. (04546-5/8)
- TECHNIKS Tapping Collet, 0.381 in. Shank, #2 (31/2-4095)
- Techniks Collets, Chucks & Accessories