Shop All Collets
Techniks
Slim Fit 6 - 13/64" collet
Mfr # 18851-13/64
Zoro # G8331050
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SlimFIT 6
- Collet Type ER
- Coolant Fed Coolant Through
- Max. Body Dia. 33.00mm
- Taper Angle 4 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Body Dia. | 33.00mm |
Head Dia. | 33.00mm |
Overall Length | 40.00mm |
Details
Item | Collets |
Collet Series | SlimFIT 6 |
Collet Type | ER |
Coolant Fed | Coolant Through |
Taper Angle | 4 Degrees |
Material - Machining | Carbon Steel |
Color | Silver |
Face Shape | Round |
Compatible with Product Type | Collet Extensions |
Compatible with Brand | PowerCOAT, Techniks |
Number of Slots | 6 |
Features | Polished, Precision Ground |
For Use With | Collet Extensions |
Measurement System | Fractional Inch |
Description
Collets, SlimFIT 6, Round, Max. Size Not Applicable, Overall Length 40.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Spiral Point Tap, Plug, 3 (C62185)
- DRILL AMERICA 1/8" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F1/8)
- PROTO 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (J5276LHA)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T118AHM1)
- TECHNIKS Spring Collet, TG75, 7/64 in. (04008-7/64)
- TECHNIKS Spring Collet, ER11, 01.5mm (04211-01.5)
- TECHNIKS ER Collet, ER20, 1/2 in. (04220-1/2)
- TECHNIKS Spring Collet, TG150, 1-7/16 in. (04011-1-7/16)
- TECHNIKS Coolant Collet, ER20, 6.0mm (04544-06)
- TECHNIKS Dead Nut Accurate Collet, DNA16, 1.75mm (05954-1.75)
- DEWALT 1/4 COLLET FOR DYRWALL CUTOUT TOOL (DCE55014)
- Techniks Collets, Chucks & Accessories