Shop All Hydraulic Chucks
Techniks
Shrink Fit Tool Holder and Adapter, Standards: ANSI, DIN 6499 Class 2, ISO
Mfr # 155100
Zoro # G8342104
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 34.00mm
- Coolant Fed Coolant Through
- Standards ANSI, DIN 6499 Class 2, ISO
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
- Compatible with Product Type ER Collet Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 155100
- Zoro # G8342104
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 34.00mm |
Taper Size | CAT50 |
Hole Dia. | 1.0" |
Shank Dia. | 1.0" |
Nose Dia. | 2.1650" |
Details
Item | Shrink Fit Tool Holder and Adapter |
Coolant Fed | Coolant Through |
Standards | ANSI, DIN 6499 Class 2, ISO |
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders |
Compatible with Product Type | ER Collet Chucks |
For Use With | Hydraulic Tools |
Projection | 3.1890" |
Balanced to RPM | 25000 rpm |
Measurement System | Metric |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 1.0 In., Taper Size CAT50, Shank Dia. 1.0 In., Projection 3.1890 In., Nose Dia. 2.1650 In., Coolant Fed Coolant Through, Balanced to RPM 25000 rpm, For Use With Hydraulic Tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Coffee Mug Organizer (57012)
- DYNAMIC Tools 1/2" Drive Flex Handle, 24" Long (D012803)
- SK PROFESSIONAL TOOLS Extension Set 3/8" Dr, 1 1/2 in, 3 in, 4 in, 6 in, 8 in, 10 in, 18 in, 24 in L, 8 Pieces, Chrome (4538)
- CRESCENT POCKET DRVR SLOT 1/8""X2"" (CS182)
- YG-1 TOOL CO Hydraulic Chuck (Power E Hydro) (WK103PE)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CV40HCSL062669)
- Techniks Hydraulic Chucks