Shop All Indexable Toolholders
Techniks
Shrink Fit Tool Holder and Adapter
Mfr # 71375
Zoro # G8327264
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63F
- Hole Dia. 3/8"
- Projection 1-21/32"
- Coolant Fed Coolant Through
- Compatible with Product Type Cutting Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 71375
- Zoro # G8327264
- Country of Origin Taiwan, Province of China
- Category Indexable Toolholders
Dimensions
Taper Size | HSK63F |
Hole Dia. | 3/8" |
Shank Dia. | 3/8" |
Overall Length | 46.00mm |
Nose Dia. | 15/16" |
Tool Depth | 3-47/64" |
Details
Item | Shrink Fit Tool Holder and Adapter |
Projection | 1-21/32" |
Coolant Fed | Coolant Through |
Compatible with Product Type | Cutting Tools |
Balanced to RPM | 25,000 RPM |
Features | Maximum T.I.R. only 0.0001" |
Measurement System | Metric |
Standards | ANSI, DIN 6499, ISO |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 3/8 In., Taper Size HSK63F, Shank Dia. 3/8 In., Projection 1-21/32 In., Nose Dia. 15/16 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" 10 TPI T-Shank Fine Cut Smooth Finish Wood Cutting Jig Saw Blade (DW3760H)
- MAKITA Makita BO5030 5 Random Orbit Sander 3 AMP 12,000 OPM (BO5030)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-6018-8B-L)
- KEO Drill/Countersink, 60 deg., #14, RH, HSS (11400)
- TECHNIKS Taper Adaptor, 4-47/64in L, 0.750in. dia. (22711)
- TECHNIKS CAT Shrink Fit, 1-7/16 in Nose Diameter (29034)
- TECHNIKS Taper Adaptor, 8-3/16in L, 0.750in. dia. (22721-3.5)
- TECHNIKS CAT Shrink Fit, 1-7/64 in Nose Diameter (29027)
- TECHNIKS Taper Adaptor, 7-3/8in L, 0.750in. dia. (22711-4)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.125 ID, 0.75 OD (QHC75-1/8)
- HHIP 1/2" BL8 Indexable Carbide Turning Tool (2003-0124)
- Techniks Indexable Toolholders