Shop All Indexable Toolholders
Techniks
Shrink Fit Tool Holder and Adapter
Mfr # 29074
Zoro # G8328095
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size CAT50
- Hole Dia. 1-1/4"
- Projection 4.7200"
- Coolant Fed Coolant Through
- Features Maximum T.I.R. only 0.0001"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 29074
- Zoro # G8328095
- Country of Origin Taiwan, Province of China
- Category Indexable Toolholders
Dimensions
Taper Size | CAT50 |
Hole Dia. | 1-1/4" |
Shank Dia. | 1-1/4" |
Overall Length | 40.00mm |
Tool Depth | 2-1/4" |
Nose Dia. | 1.8100" |
Details
Item | Shrink Fit Tool Holder and Adapter |
Projection | 4.7200" |
Coolant Fed | Coolant Through |
Features | Maximum T.I.R. only 0.0001" |
Balanced to RPM | 25,000 RPM |
Compatible with Product Type | Cutting Tools |
Measurement System | Metric |
Standards | ANSI, DIN 6499 Class 2, ISO |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 1-1/4 In., Taper Size CAT50, Shank Dia. 1-1/4 In., Projection 4.7200 In., Nose Dia. 1.8100 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #3x4" Extra Long Combined Drill Bit and Countersink (DEW3X4)
- BLAIR EQUIPMENT CO ROTOBROACH CUT KIT (BL11090)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-1/2" (DWCF308)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-O (C70045)
- TECHNIKS CAT Shrink Fit, 1-7/64 in Nose Diameter (29027)
- TECHNIKS Taper Adaptor, 7-3/8in L, 0.750in. dia. (22711-4)
- TECHNIKS Taper Adaptor, 8-3/16in L, 0.750in. dia. (22721-3.5)
- TECHNIKS CAT Shrink Fit, 1-7/16 in Nose Diameter (29034)
- TECHNIKS Taper Adaptor, 4-47/64in L, 0.750in. dia. (22711)
- MICRO 100 Indexable Thru-Facing Tool, 1/4 (10-3211)
- GS TOOLING BT30 11218 Boring Head Holder (532252)
- Techniks Indexable Tools