Shop All Indexable Toolholders
Techniks
Shrink Fit Tool Holder and Adapter
Mfr # 29026
Zoro # G8326920
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CAT40
- Hole Dia. 1/2"
- Projection 3"
- Coolant Fed Coolant Through
- Features Maximum T.I.R. only 0.0001"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 29026
- Zoro # G8326920
- Country of Origin Taiwan, Province of China
- Category Indexable Toolholders
Dimensions
Taper Size | CAT40 |
Hole Dia. | 1/2" |
Overall Length | 31.50mm |
Shank Dia. | 1/2" |
Tool Depth | 1-7/8" |
Nose Dia. | 1.1000" |
Details
Item | Shrink Fit Tool Holder and Adapter |
Projection | 3" |
Coolant Fed | Coolant Through |
Features | Maximum T.I.R. only 0.0001" |
Compatible with Product Type | Cutting Tools |
Balanced to RPM | 25,000 RPM |
Measurement System | Metric |
Standards | ANSI, DIN 6499 Class 2, ISO |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 1/2 In., Taper Size CAT40, Shank Dia. 1/2 In., Projection 3 In., Nose Dia. 1.1000 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Drive Arbor (96086)
- REMCO Mini Hand Scoop, 10-1/4 in.L, Pink (63001)
- PAN AMERICAN Bit, Insert, Phillips 440-2X, 1/4 (28-002X)
- STANLEY FLAT FILE 17-3/8"" (21-295)
- TECHNIKS Taper Adaptor, 8-3/16in L, 0.750in. dia. (22721-3.5)
- TECHNIKS CAT Shrink Fit, 1-7/64 in Nose Diameter (29027)
- TECHNIKS CAT Shrink Fit, 1-7/16 in Nose Diameter (29034)
- TECHNIKS Taper Adaptor, 4-47/64in L, 0.750in. dia. (22711)
- TECHNIKS Taper Adaptor, 7-3/8in L, 0.750in. dia. (22711-4)
- DORIAN Turning Toolholder, CNMG, MCLNR20-4D, RH (73310150132)
- DORIAN Turning Toolholder, DNMG, MDJNL16-4D, LH (73310150333)
- Techniks Indexable Toolholders