Shop All Hydraulic Chucks
Techniks
Shrink Fit Tool Holder and Adapter
Mfr # 157014
Zoro # G8342664
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, DIN 6499 Class 2, ISO
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
- Coolant Fed Coolant Through
- Overall Length 27.50mm
- Compatible with Product Type ER Collet Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 157014
- Zoro # G8342664
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 27.50mm |
Nose Dia. | 34mm |
Hole Dia. | 14mm |
Shank Dia. | 14mm |
Taper Size | HSK63A |
Details
Standards | ANSI, DIN 6499 Class 2, ISO |
Item | Shrink Fit Tool Holder and Adapter |
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders |
Coolant Fed | Coolant Through |
Compatible with Product Type | ER Collet Chucks |
Projection | 85.00mm |
Balanced to RPM | 25000 rpm |
For Use With | Hydraulic Tools |
Measurement System | Metric |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 14mm, Taper Size HSK63A, Shank Dia. 14mm, Projection 85.00mm, Nose Dia. 34mm, Coolant Fed Coolant Through, Balanced to RPM 25000 rpm, For Use With Hydraulic Tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8" Square Drive 13Mm Impact Tube Socket 3/8Dr-567Lb 6 (13MM23)
- SIMONDS File HDL, #T6, Wood, Threaded Insert (73992800)
- ATD TOOLS ATD Tools ATD-15015 Locking Welding Clamp Set - 5 Piece (ATD-15015)
- SK PROFESSIONAL TOOLS Adjustable Wrench, 4 (8004)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- Techniks Hydraulic Chucks