Shop All Hydraulic Chucks
Techniks
Shrink Fit Tool Holder and Adapter
Mfr # 157010
Zoro # G8342880
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 31.50mm
- Coolant Fed Coolant Through
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
- Standards ANSI, DIN 6499, ISO
- Compatible with Product Type ER Standard Collet Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 157010
- Zoro # G8342880
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 31.50mm |
Shank Dia. | 10mm |
Taper Size | HSK63A |
Hole Dia. | 10mm |
Nose Dia. | 30mm |
Details
Coolant Fed | Coolant Through |
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders |
Standards | ANSI, DIN 6499, ISO |
Item | Shrink Fit Tool Holder and Adapter |
Compatible with Product Type | ER Standard Collet Chucks |
Projection | 80.00mm |
Balanced to RPM | 25000 rpm |
For Use With | Hydraulic Tools |
Measurement System | Metric |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 10mm, Taper Size HSK63A, Shank Dia. 10mm, Projection 80.00mm, Nose Dia. 30mm, Coolant Fed Coolant Through, Balanced to RPM 25000 rpm, For Use With Hydraulic Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID SLUGGER SET 10 LB ECONOMY (SG80000)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK5 (1991592)
- AIRCAT Non Vac Orbital Palm Sander, 6700-6-336 (6700-6-336)
- LENOX Band Saw Blade, 11 ft. 5" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79689CLB113480)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON HC REDUCER 1/2" OD TO 1/8" ID (50HC0125)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- ERICKSON Hydraulic Chuck Sleeve (12HC0750)
- Techniks Milling & Drilling Toolholders