Shop All Hydraulic Chucks
Techniks
Shrink Fit Tool Holder and Adapter
Mfr # 156750
Zoro # G8342950
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 40.00mm
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
- Coolant Fed Coolant Through
- Standards ANSI, DIN 6499, ISO
- Compatible with Product Type ER Standard Collet Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 156750
- Zoro # G8342950
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 40.00mm |
Nose Dia. | 1.6540" |
Hole Dia. | 3/4" |
Taper Size | BT40 |
Shank Dia. | 3/4" |
Details
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders |
Coolant Fed | Coolant Through |
Standards | ANSI, DIN 6499, ISO |
Item | Shrink Fit Tool Holder and Adapter |
Compatible with Product Type | ER Standard Collet Chucks |
Projection | 3.5430" |
For Use With | Hydraulic Tools |
Balanced to RPM | 25000 rpm |
Measurement System | Metric |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 3/4 In., Taper Size BT40, Shank Dia. 3/4 In., Projection 3.5430 In., Nose Dia. 1.6540 In., Coolant Fed Coolant Through, Balanced to RPM 25000 rpm, For Use With Hydraulic Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver (30756P)
- PROTO 1/2" Drive 52 Geared Teeth Pear Head Style Hand Ratchet, 14" L, Black Oxide Finish (J5449-14BL)
- MOBILE SHOP Complete Professional PM Cart with Complete Tool Bag (MS-CPMC-PRO)
- WERA Combination Wrench Set, SAE, 4 pcs. (05020092001)
- YG-1 TOOL CO Hydraulic Chuck (Power E Hydro) (WK103PE)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Hydraulic Chuck Sleeve (12HC0750)
- ERICKSON Shrink Fit Tool Holder, U3, CV50 (HSK63AHC20150M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- Techniks Milling & Drilling Toolholders