Shop All Hydraulic Chucks
Techniks
Shrink Fit Tool Holder and Adapter
Mfr # 156500
Zoro # G8342786
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, DIN 6499 Class 2, ISO
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
- Overall Length 27.50mm
- Coolant Fed Coolant Through
- Compatible with Product Type ER Collet Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 156500
- Zoro # G8342786
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 27.50mm |
Hole Dia. | 1/2" |
Shank Dia. | 1/2" |
Nose Dia. | 1.2600" |
Taper Size | BT40 |
Details
Item | Shrink Fit Tool Holder and Adapter |
Standards | ANSI, DIN 6499 Class 2, ISO |
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders |
Coolant Fed | Coolant Through |
Compatible with Product Type | ER Collet Chucks |
For Use With | Hydraulic Tools |
Projection | 3.5430" |
Balanced to RPM | 25000 rpm |
Measurement System | Metric |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 1/2 In., Taper Size BT40, Shank Dia. 1/2 In., Projection 3.5430 In., Nose Dia. 1.2600 In., Coolant Fed Coolant Through, Balanced to RPM 25000 rpm, For Use With Hydraulic Tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Fastener Bags, PK3 (TB-94-M-3)
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1386)
- S.M. ARNOLD SNOW-PRO HEAD W/SCRAPER HANDLE (ARWM-903)
- EKLIND SAE Plain Ball Hex Key, 7/64" Tip Size, 4 13/32 in Long, 45/64 in Short (19307)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- Techniks Milling & Drilling Toolholders