Shop All Hydraulic Chucks
Techniks
Shrink Fit Tool Holder and Adapter
Mfr # 156375
Zoro # G8342865
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 46.00mm
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
- Standards ANSI, DIN 6499, ISO
- Coolant Fed Coolant Through
- Compatible with Product Type ER Standard Collet Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 156375
- Zoro # G8342865
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 46.00mm |
Taper Size | BT40 |
Hole Dia. | 3/8" |
Shank Dia. | 3/8" |
Nose Dia. | 1.1810" |
Details
Item | Shrink Fit Tool Holder and Adapter |
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders |
Standards | ANSI, DIN 6499, ISO |
Coolant Fed | Coolant Through |
Compatible with Product Type | ER Standard Collet Chucks |
For Use With | Hydraulic Tools |
Balanced to RPM | 25000 rpm |
Projection | 3.5430" |
Measurement System | Metric |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 3/8 In., Taper Size BT40, Shank Dia. 3/8 In., Projection 3.5430 In., Nose Dia. 1.1810 In., Coolant Fed Coolant Through, Balanced to RPM 25000 rpm, For Use With Hydraulic Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.K Spare Blades for 430004 (395041)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 1/2-13 Nc (96209)
- GREENFIELD THREADING 1/4-20 UNC H3 TICN 2 FLT SPR PT TAP PLUG (173021)
- HUOT Drill Bit Case, Stub Length, Steel (11450)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (12HC0750)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CV40HCSL062669)
- ERICKSON Shrink Fit Tool Holder, U3, CV50 (HSK63AHC20150M)
- Techniks Hydraulic Chucks