Shop All Hydraulic Chucks
Techniks
Shrink Fit Tool Holder and Adapter
Mfr # 156250
Zoro # G8342086
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Standards ANSI, DIN 6499 Class 2, ISO
- Overall Length 34.00mm
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
- Compatible with Product Type ER Collet Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 156250
- Zoro # G8342086
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 34.00mm |
Taper Size | BT40 |
Hole Dia. | 1/4" |
Nose Dia. | 1.0240" |
Shank Dia. | 1/4" |
Details
Coolant Fed | Coolant Through |
Item | Shrink Fit Tool Holder and Adapter |
Standards | ANSI, DIN 6499 Class 2, ISO |
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders |
Compatible with Product Type | ER Collet Chucks |
For Use With | Hydraulic Tools |
Projection | 3.5430" |
Balanced to RPM | 25000 rpm |
Measurement System | Metric |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 1/4 In., Taper Size BT40, Shank Dia. 1/4 In., Projection 3.5430 In., Nose Dia. 1.0240 In., Coolant Fed Coolant Through, Balanced to RPM 25000 rpm, For Use With Hydraulic Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Hex Key, 7 mm Tip Size (39170)
- STEEL CITY TROWELS BY BON Bon 66-178 Finish Trowel, Square, Blue Steel, 14 X 4, Wood (66-178)
- LISLE Tap Socket, 7 (70640)
- MITUTOYO Digimatic CalIPer, VDS-30AX (571-203-30)
- ERICKSON Hydraulic Chuck Sleeve (12HC0750)
- ERICKSON HC REDUCER 1/2" OD TO 1/8" ID (50HC0125)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CV40HCSL062669)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- Techniks Hydraulic Chucks