Shop All Hydraulic Chucks
Techniks
Shrink Fit Tool Holder and Adapter
Mfr # 156100
Zoro # G8342199
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, DIN 6499 Class 2, ISO
- Overall Length 34.00mm
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
- Coolant Fed Coolant Through
- Compatible with Product Type ER Collet Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 156100
- Zoro # G8342199
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 34.00mm |
Taper Size | BT40 |
Hole Dia. | 1.0" |
Nose Dia. | 1.9690" |
Shank Dia. | 1.0" |
Details
Standards | ANSI, DIN 6499 Class 2, ISO |
Item | Shrink Fit Tool Holder and Adapter |
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders |
Coolant Fed | Coolant Through |
Compatible with Product Type | ER Collet Chucks |
Projection | 3.9370" |
Balanced to RPM | 25000 rpm |
For Use With | Hydraulic Tools |
Measurement System | Metric |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 1.0 In., Taper Size BT40, Shank Dia. 1.0 In., Projection 3.9370 In., Nose Dia. 1.9690 In., Coolant Fed Coolant Through, Balanced to RPM 25000 rpm, For Use With Hydraulic Tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Tool Case, Plastic, Black, 24 in W x 13 in D x 7-1/4 in H (10350)
- 3M DBI-SALA Hook Coil Tether, 11-13/16" W, 4" L (1500159)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 48.9 cu ft, 60" W x 31" D x 51" H (2-682990-01)
- FEIN CG13-150PDE 6 In. Angle Grinder (CG13-150PDE)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- Techniks Milling & Drilling Toolholders