Shop All Hydraulic Chucks
Techniks
Shrink Fit Tool Holder and Adapter
Mfr # 155500
Zoro # G8342585
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 34.00mm
- Features Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
- Standards ANSI, DIN 6499 Class 2, ISO
- Coolant Fed Non-Coolant Through
- Compatible with Product Type ER Collet Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 155500
- Zoro # G8342585
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 34.00mm |
Details
Features | Provides Approximately 2:1 Grip Advantage, Wide Clamping Range |
Standards | ANSI, DIN 6499 Class 2, ISO |
Coolant Fed | Non-Coolant Through |
Item | Shrink Fit Tool Holder and Adapter |
Compatible with Product Type | ER Collet Chucks |
Measurement System | Metric |
Description
Shrink Fit Tool Holder and Adapter, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Utility Knife Utility, 6 in L (10560)
- KNIPEX High Leverage Cobolt Fencing Cutters with Notch (71 31 200 R)
- PROTO 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 1 13/16 in L (J49907/32ST)
- TEST PRODUCTS INTL Caliper Electronic Digital, 0-6" (3C301)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- Techniks Hydraulic Chucks