Shop All Hydraulic Chucks
Techniks
Shrink Fit Tool Holder and Adapter
Mfr # 155200
Zoro # G8344046
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 34.00mm
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
- Coolant Fed Coolant Through
- Standards ANSI, DIN 6499 Class 2, ISO
- Compatible with Product Type ER Collet Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 155200
- Zoro # G8344046
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 34.00mm |
Hole Dia. | 20mm |
Shank Dia. | 20mm |
Taper Size | CAT50 |
Nose Dia. | 42mm |
Details
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders |
Item | Shrink Fit Tool Holder and Adapter |
Coolant Fed | Coolant Through |
Standards | ANSI, DIN 6499 Class 2, ISO |
Compatible with Product Type | ER Collet Chucks |
Balanced to RPM | 25000 rpm |
Projection | 80.50mm |
For Use With | Hydraulic Tools |
Measurement System | Metric |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 20mm, Taper Size CAT50, Shank Dia. 20mm, Projection 80.50mm, Nose Dia. 42mm, Coolant Fed Coolant Through, Balanced to RPM 25000 rpm, For Use With Hydraulic Tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 133-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (534023)
- REMCO Hand Scraper, Metal Detect, Blue, 4.4Wx9.7L (6962MD3)
- PROTO 3/8 in Drive, 19mm Torx(R) Metric Socket, 12 Points (J5219M)
- SUPERCUT 92.5-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (421194)
- ERICKSON Shrink Fit Tool Holder, U3, CV50 (HSK63AHC20150M)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- Techniks Milling & Drilling Toolholders