Shop All Hydraulic Chucks
Techniks
Shrink Fit Tool Holder and Adapter
Mfr # 155125
Zoro # G8342025
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, DIN 6499 Class 2, ISO
- Overall Length 34.00mm
- Coolant Fed Coolant Through
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
- Compatible with Product Type ER Collet Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 155125
- Zoro # G8342025
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 34.00mm |
Shank Dia. | 1-1/4" |
Nose Dia. | 2.1650" |
Hole Dia. | 1-1/4" |
Taper Size | CAT50 |
Details
Standards | ANSI, DIN 6499 Class 2, ISO |
Coolant Fed | Coolant Through |
Item | Shrink Fit Tool Holder and Adapter |
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders |
Compatible with Product Type | ER Collet Chucks |
Projection | 3.1890" |
Balanced to RPM | 25000 rpm |
For Use With | Hydraulic Tools |
Measurement System | Metric |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 1-1/4 In., Taper Size CAT50, Shank Dia. 1-1/4 In., Projection 3.1890 In., Nose Dia. 2.1650 In., Coolant Fed Coolant Through, Balanced to RPM 25000 rpm, For Use With Hydraulic Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/32" 6 pt SAE Socket, 6 Points (41905)
- INSIZE Dial Trq Wrench, 3/8", 7 Nm to 35 Nm (IST-DW35)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 1-3/16 In Socket Dp Imp 1, M852 (M852)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-20 Nc (95103)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- ERICKSON Shrink Fit Tool Holder, U3, CV40 (HSK63AHC08150M)
- ERICKSON Hydraulic Chuck Sleeve (12HC0750)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- Techniks Hydraulic Chucks