Shop All Hydraulic Chucks
Techniks
Shrink Fit Tool Holder and Adapter
Mfr # 155012
Zoro # G8342594
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Standards ANSI, DIN 6499 Class 2, ISO
- Overall Length 46.00mm
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
- Compatible with Product Type ER Collet Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 155012
- Zoro # G8342594
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 46.00mm |
Taper Size | CAT50 |
Shank Dia. | 12mm |
Hole Dia. | 12mm |
Nose Dia. | 32mm |
Details
Item | Shrink Fit Tool Holder and Adapter |
Coolant Fed | Coolant Through |
Standards | ANSI, DIN 6499 Class 2, ISO |
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders |
Compatible with Product Type | ER Collet Chucks |
Balanced to RPM | 25000 rpm |
For Use With | Hydraulic Tools |
Projection | 80.50mm |
Measurement System | Metric |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 12mm, Taper Size CAT50, Shank Dia. 12mm, Projection 80.50mm, Nose Dia. 32mm, Coolant Fed Coolant Through, Balanced to RPM 25000 rpm, For Use With Hydraulic Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Indexer Tailstock, 4-23/32 In H. (MG5-BTS)
- KIPP Star Grip, DIN 6336 Similar, D=M08X60, D1= 40, External Thread, Steel, Black Plastic, Cap: Gray (K0155.40815X60)
- OSG End Mill, Cobalt, 5/8, 4 FL, dbl Sq End, CC (5432100)
- URREA 1-13/16" Non-sparking Combination 12-point Wrench (UH1258)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON HC REDUCER 1/2" OD TO 1/8" ID (50HC0125)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (12HC0750)
- Techniks Milling & Drilling Toolholders