Shop All Hydraulic Chucks
Techniks
Shrink Fit Tool Holder and Adapter
Mfr # 154750
Zoro # G8341928
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Standards ANSI, DIN 6499 Class 2, ISO
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
- Overall Length 46.00mm
- Compatible with Product Type ER Collet Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 154750
- Zoro # G8341928
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 46.00mm |
Hole Dia. | 3/4" |
Taper Size | CAT40 |
Shank Dia. | 3/4" |
Nose Dia. | 1.4960" |
Details
Coolant Fed | Coolant Through |
Item | Shrink Fit Tool Holder and Adapter |
Standards | ANSI, DIN 6499 Class 2, ISO |
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders |
Compatible with Product Type | ER Collet Chucks |
Projection | 2.5200" |
For Use With | Hydraulic Tools |
Balanced to RPM | 25000 rpm |
Measurement System | Metric |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 3/4 In., Taper Size CAT40, Shank Dia. 3/4 In., Projection 2.5200 In., Nose Dia. 1.4960 In., Coolant Fed Coolant Through, Balanced to RPM 25000 rpm, For Use With Hydraulic Tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 24" x 7/16" Universal QUIK-LOK Extension (48-28-1060)
- 3M 13 in Ratchet Crimper 22 to 10 AWG (TR-490)
- LISLE CHUCK KEY LARGE MASTER (LI12060)
- BAHCO Bahco Multi-Purpose Snip, 7-3/4" (2744)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, CV50 (HSK63AHC20150M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CV40HCSL062669)
- ERICKSON HC REDUCER 1/2" OD TO 1/8" ID (50HC0125)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON Hydraulic Chuck Sleeve (12HC0750)
- Techniks Hydraulic Chucks