Shop All Hydraulic Chucks
Techniks
Shrink Fit Tool Holder and Adapter
Mfr # 154500
Zoro # G8342138
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
- Coolant Fed Coolant Through
- Standards ANSI, DIN 6499, ISO
- Overall Length 34.00mm
- Compatible with Product Type ER Standard Collet Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 154500
- Zoro # G8342138
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 34.00mm |
Shank Dia. | 1/2" |
Nose Dia. | 1.6540" |
Taper Size | CAT40 |
Hole Dia. | 1/2" |
Details
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders |
Coolant Fed | Coolant Through |
Standards | ANSI, DIN 6499, ISO |
Item | Shrink Fit Tool Holder and Adapter |
Compatible with Product Type | ER Standard Collet Chucks |
Projection | 2.5200" |
For Use With | Hydraulic Tools |
Balanced to RPM | 25000 rpm |
Measurement System | Metric |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 1/2 In., Taper Size CAT40, Shank Dia. 1/2 In., Projection 2.5200 In., Nose Dia. 1.6540 In., Coolant Fed Coolant Through, Balanced to RPM 25000 rpm, For Use With Hydraulic Tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Automatic Center Punch, KTI72933 (KTI72933)
- URREA 3/4" drive 6-point deep impact socket 1-7/8" (7530L)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 90 deg., 11" (KTI-51111)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (1NYA2)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- Techniks Hydraulic Chucks