Shop All Hydraulic Chucks
Techniks
Shrink Fit Tool Holder and Adapter
Mfr # 153675
Zoro # G8342646
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
- Standards ANSI, DIN 6499 Class 2, ISO
- Overall Length 46.00mm
- Coolant Fed Coolant Through
- Compatible with Product Type ER Collet Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 153675
- Zoro # G8342646
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 46.00mm |
Nose Dia. | 1.4960" |
Hole Dia. | 5/8" |
Taper Size | BT30 |
Shank Dia. | 5/8" |
Details
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders |
Standards | ANSI, DIN 6499 Class 2, ISO |
Item | Shrink Fit Tool Holder and Adapter |
Coolant Fed | Coolant Through |
Compatible with Product Type | ER Collet Chucks |
Projection | 3.5430" |
For Use With | Hydraulic Tools |
Balanced to RPM | 25000 rpm |
Measurement System | Metric |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 5/8 In., Taper Size BT30, Shank Dia. 5/8 In., Projection 3.5430 In., Nose Dia. 1.4960 In., Coolant Fed Coolant Through, Balanced to RPM 25000 rpm, For Use With Hydraulic Tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236ASD)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 5/32"x3/8"x7/16"x2-3/8" (C33730)
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A (08716)
- GLOBAL INDUSTRIAL 3/8in Reversible Pistol Grip Drill W/Cushion Grip & Keyless Chuck, 2,000 RPM (G3810G)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- Techniks Hydraulic Chucks