Shop All Toolholder Accessories
Techniks
Short Wrench, 11.75 in. L
Mfr # 894-36
Zoro # G9407404
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open Ended
- For Use With ER Series
- Overall Length 11 3/4 in
- Size 1 41/100 in
- Width 2.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 894-36
- Zoro # G9407404
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Overall Length | 11 3/4 in |
Size | 1 41/100 in |
Width | 2.81 |
Length | 11.75" |
Height | 0.45 |
Details
Item | Collet Wrench |
Style | Open Ended |
For Use With | ER Series |
Series | ER |
Compatible with Product Type | TE-Short Nuts |
Compatible Collet Chuck | 16177S, 22253S, 22311S |
Compatible Collet Series | ER32 |
Product Type | Hex Nut Wrench |
Description
Collet Wrench, For Use With ER Series, Overall Length 11 3/4 in, Series ER, Compatible with Product Type TE-Short Nuts, Size 1 41/100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 23 in. Flexible Retrieving Tool (KDS2391)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Double End End Mill, Shank Size: 3/8" (DWCF210)
- GREENLEE Fishtape-.187X250FT In Plas Case (542-250)
- DRILL AMERICA 1/4"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X1/4)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- TECHNIKS Hand Wrench, 4.61 in. L (04622)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- COLLIS WORKHOLDING B ADJ ADAP 1MT 5/8 16 4 in (68907)
- Techniks Toolholder Accessories