Shop All Collets
Techniks
Sealed Coolant Collet, TG100, 7/16 in.
Mfr # 84063-7/16
Zoro # G0388011
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- Range 0.438" to 0.422"
- Coolant Through Yes
- For Use With TG 100 Collet Chuck Series, TG 100 Coolant Ring Series
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 7/16" |
Overall Length | 2-3/8 in |
Max. Body Dia. | 7/16 in |
Head Dia. | 1.3790 in |
Min. Size | 0.4220 in |
Details
Item | Collet |
Collet Series | TG100 |
Range | 0.438" to 0.422" |
Coolant Through | Yes |
For Use With | TG 100 Collet Chuck Series, TG 100 Coolant Ring Series |
Coolant Fed | Coolant Through |
Number of Slots | 4 |
Collet Type | TG Coolant |
Measurement System | Fractional Inch |
Features | Up to 750 PSI Coolant |
Face Shape | Round |
TIR Max. | 0.0004 in |
Description
Collet, TG100, Round, Overall Length 2-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (411409)
- KANCA Machinist Hammer 300g (HAM-300)
- KIPP Adjustable Handle, Size: 2 M10X30 Zinc, Black Satin, Comp: Steel (K0116.2101X30)
- SUPERCUT 105-inch x 0.625-inch x 0.032 x 4 TPI Carbon Tool Steel Blade (450170)
- TECHNIKS Sealed Coolant Collet, TG100, 15/64 in. (84063-15/64)
- TECHNIKS Sealed Coolant Collet, TG100, 17/64 in. (84063-17/64)
- TECHNIKS ER Collet, ER32, 3/16 in. (04232-3/16)
- TECHNIKS Spring Collet, ER40, 9/32 in. (04240-9/32)
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.381in (19/11-4095)
- TECHNIKS ER Collet, ER25, 3/8 in. (04225-3/8)
- LYNDEX-NIKKEN Collet, ER20, 3/8in (E20-024)
- Techniks Collets, Chucks & Accessories